Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PVC gloves

For detailed information, other images and documents, please select individual articles from the following table.

PVC gloves

See product details

Available in 2 versions
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
Complex Risk Certificate PPE Cat. III


IN ACCORDANCE WITH EN 420:2003+A1/09, EN 388:2016, EN ISO 374-1:2016 AND EN ISO 374-5:2016



  • Made of triple-dipped PVC with a cotton inner.

  • Waterproof.

  • Total length of 30 cm to ensure good waterproofing.

  • Thicker coating over the hand area.

  • Good tear resistance.

  • Highly resistant to the following chemicals: sodium hydroxide, sodium hypochloride, hydrochloric acid and ethanol, as well as oil.